Beli flange bearing 4 bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Ball Bearing InsertDeskripsi:This deep grooved ball bearing insert with rubber seal and metal slinger comes pre-lubricated with FYH grease. This insert incorpo rates a wide inner ring design with an eccentric locking collar for securing the insert to the shafting. The insert has grease holes and a grease groove on the outer ring for re-lubrication. The spherical O.D. allows this insert to be installed in a wide range of housings. When the insert is affixed to the shaft, the eccentric collars' elliptical shape meshes with the elliptical surface of the inner ring. The turning of the inner ring locks the shafting in place and a setscrew is tightened to keep it from slipping.Duty : Standard, Heavy
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- FYH UKF Square Flange Type (Tapered Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Pillow Block UnitsDeskripsi:NAP is a pillow block unit with an eccentric locking collar insert that provides a very secure grip to the shaft that becomes even more secure during continued operation. It is specifically used for single direction/non-reversing rotation.Duty: Standard, Heavy
- ASB Pillow Block Bearing UCF Series (Mounted Bearing)atribut:
- Housing: F204
- Shaft Diameter (mm): 17
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- KRISBOW Cone Warning Board (Papan Peringatan)atribut:
- Color: Yellow
- Text/ Message: No Entry
- Size (mm): 1170
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)Deskripsi:These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.atribut:
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Coating: Without
- Fastening Bolt Hole Type: Plain
- Flanged Housing Type: Square
- Grease Fitting: With
- Housing Type: Flanged
- Lubricant: Grease
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 4
- Relubrication Hole: With
- Retaining Feature, Inner Ring: Set screws
- Rubber Seating Ring: Without
- Sealing Type: Contact, standard
- Sealing, Bearing: Seal and flinger on both sides
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Square Flanged Units Cast Housing Set Screw Type (Mounted Bearing)atribut:
- Shape: Square flange unit
Daftar Harga flange bearing 4 bolt Terbaru October 2026
| FYH Flange Bearing Unit NANF Type | Rp229.900 |
| TR Four Bolt Flanges (Mounted Bearing) | Rp63.900 |
| FYH Ball Bearing Insert | Rp149.900 |
| FYH Square Flange Type Unit | Rp159.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| FYH Pillow Block Bearing NAT Type | Rp489.900 |
| FYH Square Flange Type Unit (Mounted Bearing) | Rp349.900 |
| FYH UKF Square Flange Type (Tapered Hole) (Mounted Bearing) | Rp169.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| FYH Pillow Block Units | Rp229.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102083871-1.jpg)


%20(Mounted%20Bearing)/chP102822449-2.jpg)

/P102821796-1.jpg)
%20(Mounted%20Bearing)/d8P102822476-2.jpg)
/7sP102052280-5.jpg)

/8kP114366308-2.jpg)
%20(Mounted%20Bearing)/P102820742-1.jpg)
/P102049419-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/KRISBOW%20Cone%20Warning%20Board%20(Papan%20Peringatan)/59P101516189-2.jpg)
/6nP112170239-1.jpg)

/okP104078884-12.jpg)
/czP104062467-2.jpg)
/7lP102401273-3.jpg)
%20(Mounted%20Bearing)/P102820760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)